Shop All Pleated Air Filters
Air Handler
20x24x2 Synthetic Pleated Air Filter, MERV 8
Mfr # 38ZC85
Zoro # G2104886
Sold in multiples of 12 for $94.20
$94.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 23 3/8 in
- Actual Width 19 3/8 in
- Air Filter Capacity Standard Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 1,000 cfm
Product Information
- Brand Air Handler
- MFR # 38ZC85
- Zoro # G2104886
- UPC # 190735016602
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 23 3/8 in |
Actual Width | 19 3/8 in |
Nominal Depth | 2 in |
Nominal Filter Size | 20x24x2 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 23-3/8 in x 19-3/8 in x 1-3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 20x24x2, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 11.1 sq ft, Pleats per Linear Foot 10, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHP Lp Conversion Kit (SPK100)
- MCDONNELL & MILLER Sa150-106R Bellows Assembly For (SA150-106R)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x18", MERV 13 (6B646)
- DAYTON Plastic/Steel Sidewall Fan Grease Kit (56JN68)
- AIR HANDLER 26x8.38" dia. Dirt/Dust Removal Filter, White MERV 12 (45GG66)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 7 (1TBE8)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 8 (2EKD3)
- AIR HANDLER Pleated Air Filter, 20 in x 25 in x 2 in, MERV 7, Synthetic, White (2W233)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYT8)
- AIR HANDLER 17x30x1 Synthetic Pleated Air Filter, MERV 7 (6GKL2)
- ACCUMULAIR Pleated Air Filter, 24" x 36" x 1", 4 Pack (FB24X36_4)
- Air Handler Pleated Air Filters