Shop All Pleated Air Filters
Air Handler
20x25x4 Synthetic Pleated Air Filter, MERV 10
Mfr # 4YUZ7
Zoro # G3756051
product price: $17.25
/ea
Sold in multiples of 6 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 4YUZ7
- Zoro # G3756051
- UPC # 190735019306
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 4 in |
Nominal Filter Size | 20x25x4 |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Filter Size | 19-1/2 in x 24-1/2 in x 3-3/4 in |
Actual Depth | 3 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 10, Nominal Filter Size 20x25x4, Filter Efficiency - Air Filters 50 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 27.7 sq ft, Pleats per Linear Foot 19, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING Silver 10 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF10V-T)
- LIBERTY PUMPS Gasket Tape (K001442)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80395)
- BESTAIR 0032OZ G/S HUMIDIFIER TREATMENT (245)
- AIR HANDLER Pleated Air Filter, 16x20x2 MERV 8, Standard Capacity, Synthetic, 38ZC92, White (38ZC92)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG4)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 8 (2EKG1)
- AIR HANDLER 20x22-1/4x1 Synthetic Pleated Air Filter, MERV 11 (3GUY1)
- AIR HANDLER Pleated Air Filter, 18x20x4 MERV 8, High Capacity, Synthetic, 1TBE6, White (1TBE6)
- AIR HANDLER 20x21x1 Synthetic Pleated Air Filter, MERV 7 (21C069)
- AIR HANDLER 14x22x1 Synthetic Pleated Air Filter, MERV 7 (21C072)
- Air Handler Pleated Air Filters