Shop All Pleated Air Filters
Air Handler
24x24x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 495J20
Zoro # G3795077
product price: $14.09
/ea
Sold in multiples of 12 for $169.08
$169.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 23 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 1,200 cfm
Product Information
- Brand Air Handler
- MFR # 495J20
- Zoro # G3795077
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 23 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 1 in |
Nominal Filter Size | 24x24x1 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Depth | 3/4 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 24x24x1, Filter Efficiency - Air Filters 20 Percent to 30 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications High Strength, Media Color White, Media Area 8.2 sq ft, Pleats per Linear Foot 14, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH 3/8 in. x 5/8 in. 35 ft. Refrigeration Line Set (T53350)
- NORDYNE 903773 Blower Assembly (903773)
- AIRSEPT Connector 45deg, For 1/2inTube to #8 Hose (76711)
- AIR HANDLER Hepa Filters, 16x20x12" (41YT69)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 13 (11C878)
- AIR HANDLER Pleated Air Filter, 16x20x2 MERV 8, Standard Capacity, Synthetic, 38ZC92, White (38ZC92)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 7 (5W518)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 8 (6B947)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 8 (2EKD6)
- AIR HANDLER Pleated Air Filter, 18x20x4 MERV 8, High Capacity, Synthetic, 1TBE6, White (1TBE6)
- ACCUMULAIR Pleated Air Filter, 16" x 24" x 2", 6 Pack (FA16X24X2_6)
- Air Handler Pleated Air Filters