Shop All Pleated Air Filters
Air Handler
24x24x4 Synthetic Pleated Air Filter, MERV 11
Mfr # 54FF08
Zoro # G9183469
Sold in multiples of 6 for $157.74
$157.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 23 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 65%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 54FF08
- Zoro # G9183469
- UPC # 031949562090
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 23 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 4 in |
Nominal Filter Size | 24x24x4 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 3-3/4 in |
Actual Depth | 3 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 24x24x4, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications High Strength, Media Color White, Media Area 24 sq ft, Pleats per Linear Foot 23, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER 10 in Square 3 Cone Ceiling Diffuser, Black (STR-C-10BK)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF47)
- OATEY Roof Vent Flashing, 3in. to 4in. (11920)
- SIEMENS Powers Positioning Relay (147-2000)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG7)
- AIR HANDLER 52x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG76)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, High Capacity, Synthetic, 6B924, White (6B924)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYD3)
- AIR HANDLER 12x12x2 Synthetic Pleated Air Filter, MERV 7 (21C068)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUV9)
- AIR HANDLER 15x30x1 Synthetic Pleated Air Filter, MERV 7 (6B997)
- Air Handler Pleated Air Filters