26x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (Discontinued)
- Mfr # 45GG48
- Zoro # G3317706
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45GG48
Zoro #
G3317706
UPC #
190735017760
Country of Origin
United States
Dimensions
Actual Inside Dia.
8.4 in
Actual Outside Dia.
12.75 in
Actual Height
26 in
Details
Media Type
80/20
For Use With
Dirt/Dust Particulate Removal
MERV
12
Media Color
White
Flame Retardant
No
Item
Filters
Max. Temp.
200 Degrees F
Abrasion Resistance
Good
Application
Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting
Configuration
Helix Inner Core, Expanded Out
Description
Filters, Actual Height 26 in, Actual Inside Dia. 8.4 in, Actual Outside Dia. 12.75 in, MERV 12, Configuration Helix Inner Core, Expanded Out, Media Type 80/20, Media Color White, Flame Retardant No, Max. Temp. 200 Degrees F, Abrasion Resistance Good, For Use With Dirt/Dust Particulate Removal, Application Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.