This item is Discontinued.

Air Handler 30 in x 180 ft x 1 in Polyester Air Filter Roll, Less Than 5 MERV 2GJC4

30 in x 180 ft x 1 in Polyester Air Filter Roll, Less Than 5 MERV (Discontinued)

  • Mfr # 2GJC4
  • Zoro # G7480681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2GJC4
Zoro #
G7480681
UPC #
190735010495
Country of Origin
United States

Dimensions

Nominal Filter Size
30 in x 180 ft x 1/4 in
Nominal Width
180 ft
Nominal Thickness
1/4 in
Nominal Height
30 in
Actual Filter Size
30 in x 180 ft x 1/4 in
Actual Width
180 ft
Actual Thickness
1/4 in
Actual Height
30 in
Media Roll Width
30"
Media Roll Length
180 ft.

Details

Performance Rating
MERV 1
Removes Particles Down To
Greater than 10.0 micron
Filters Out
Carpet Fibers, Cockroach Debris, Dust Mites, Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers
Common Applications
General Use
Media Material
Polyester
Media Color
Blue/White
Filter Efficiency - Air Filters
20 %
Initial Resistance @ 300 fpm
0.14 in wc
Max. Temp.
180¿F
Max. Velocity
500 fpm
Standards
UL 900
Item
Air Filter Roll
MERV
Less Than 5
Surface Tackifier
No
Air Filter Color
Blue/White
Recommended Final Resistance
0.5 in wc
Frame Included
No
Style - Air Filters
Roll
Initial Resistance @ 500 fpm
0.28 in wc
Air Filter Media Type
Polyester
Air Filter Item
Air Filter Roll
Type
VL-BT3.3 1/4" Blue media roll

Description

Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 30 in x 180 ft x 1/4 in, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 20 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 micron, Initial Resistance @ 300 fpm 0.14 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.