Air Handler

30"x400 ft. Paint Collector Filter Rolls, Fiberglass


product price: $263.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Common Applications Paint Collection
  • Nominal Filter Size 30 in x 300 ft x 2 in
  • Media Material Fiberglass
  • Surface Tackifier No
  • Performance Rating Less Than 5 MERV
See all product information

Product Information

Dimensions

Nominal Filter Size 30 in x 300 ft x 2 in
Nominal Height 30 in
Nominal Width 300 ft
Actual Height 30 in
Actual Filter Size 30 in x 300 ft x 1-1/2 in
Nominal Length 300 ft.
Actual Width 300 ft
Nominal Depth 2"

Details

Common Applications Paint Collection
Media Material Fiberglass
Surface Tackifier No
Performance Rating Less Than 5 MERV
Nominal Thickness 2 in
Initial Resistance @ 300 fpm 0.13 in wc
Actual Thickness 1 1/2 in
Removes Particles Down To Greater than 10.0 micron
Max. Velocity 625 fpm
Media 15 Grams Fiberglass
Standards EPA, NFPA #33, OSHA #1910.107
Item Air Filter Roll
Recommended Final Resistance 0.5 in wc
Air Filter Media Type Fiberglass
Max. Temp. 180ÂżF
Filter Efficiency - Air Filters 20 %
Initial Resistance @ 500 fpm 0.13 in wc
Media Color Green
Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers
Air Filter Item Air Filter Roll
Style - Air Filters Roll

Description

Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 30 in x 300 ft x 2 in, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 20 Percent, Common Applications Paint Collection, Media Material Fiberglass, Surface Tackifier No, Media Color Green, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 micron, Initial Resistance @ 300 fpm 0.13 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.