Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
29RF54
Zoro #
G0924561
UPC #
031949603144
Country of Origin
Multiple
Dimensions
Nominal Filter Size
36x36x1
Nominal Height
36"
Nominal Width
36"
Nominal Depth
1"
Details
Item
Pleated Air Filter
MERV
8
Description
Nominal Filter Size 30x30x1, MERV 8 PLT, 36X36X1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.