Shop All Filter Media
Air Handler
40 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White
Mfr # 2JTA8
Zoro # G7566517
product price: $170.99
/ea
Sold in multiples of 2 for $341.98
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
$341.98
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 40 in x 135 ft x 1 in
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Product Information
- Brand Air Handler
- MFR # 2JTA8
- Zoro # G7566517
- UPC # 190735011287
- Country of Origin Multiple
- Category Filter Media
Dimensions
Nominal Filter Size | 40 in x 135 ft x 1 in |
Nominal Height | 40 in |
Nominal Width | 135 ft |
Actual Filter Size | 40 in x 135 ft x 1/2 in |
Actual Height | 40 in |
Actual Width | 135 ft |
Media Roll Length | 135 ft. |
Media Roll Width | 40" |
Details
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 40 in x 135 ft x 1 in, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.14 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR INFRARED HEATER Black 1500-Watt Electric Carbon Infrared Space Heater Wall or Ceiling Mount with Remote Control (DR-238)
- ROBINAIR Injector (TIF9020A)
- PIG Oil Water Filter Mat Roll, 300"L, 18"W, PK2 (MAT1205)
- HONEYWELL SAFETY T6 Pro 7-Day, 5-1-1, 5-2 Programmable or Non-Programmable Thermostat 2H/1C (TH6210U2001/U)
- AIR HANDLER 24 in x 10 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (5C444)
- AIR HANDLER Air Filter Roll, 20 in x 90 ft x 1 in, MERV 8, Polyester, Orange/White (2JRV3)
- AIR HANDLER 30 in x 25 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GJC5)
- AIR HANDLER 20" x 25" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (2GJG1)
- AIR HANDLER 36 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ65)
- AIR HANDLER 18" x 18" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W089)
- AIR HANDLER 48 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue (6U585)
- Air Handler Filter Media