Air Handler
48 in x 30 ft x 1 in Hog Hair Air Filter Roll Less Than 5 MERV, Blue
Mfr # 6U584
Zoro # G7530503
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 48 in x 30 ft x 1 in
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 20 %
- Common Applications General Use
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Charging/Vacuum Hose, 60 In, Yellow (560-FTY)
- AMERIMAX HOME PRODUCTS 20X50 Aluversa Flashing (66020)
- ALL-FILTERS 16x25x2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter, 10PK (9153)
- PECO Fan Coil Thermostat (TA155-047)
- AIR HANDLER 60 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGH2)
- AIR HANDLER 12 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U598)
- AIR HANDLER 56 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B684)
- AIR HANDLER 48 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRX7)
- AIR HANDLER 24 in x 10 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (5C444)
- AIR HANDLER 24 in x 20 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2JUR9)
- AIR HANDLER 30 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (6U592)
- Air Handler Filter Media