Air Handler
72 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White
Mfr # 2GGH6
Zoro # G7558914
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$300.99
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 72 in x 90 ft x 1 in
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER Blade Galvanized 36 In 3Wing 5/8 In Bore (GFB-363-22)
- EVERPURE Cartridge, Water Filter -Ec210 (EV953426)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3300/4000 BtuH (MHB110416G307)
- NORDFAB Round Branch, 12 in Duct Dia, Galvanized Steel, 22 GA, 33" L (8040003286)
- AIR HANDLER 48 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (2EJZ3)
- AIR HANDLER 30 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRW6)
- AIR HANDLER 24 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRV7)
- AIR HANDLER 20" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W099)
- AIR HANDLER 36 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B765)
- AIR HANDLER 15" x 20" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (2GFG7)
- AIR HANDLER 16 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B776)
- Air Handler Filter Media