Zoro Homepage
This item is Discontinued.
Air Handler Activated Carbon Air Filter, 20x24x2", Standards: ASHRAE 6B849

Activated Carbon Air Filter, 20x24x2", Standards: ASHRAE (Discontinued)

  • Mfr # 6B849
  • Zoro # G1865109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B849
Zoro #
G1865109
UPC #
190735025246
Country of Origin
Multiple

Dimensions

Nominal Filter Size
20x24x2
Nominal Depth
2 in
Nominal Height
20 in
Nominal Width
24 in
Actual Filter Size
19-3/4 in x 23-3/8 in x 1-3/4 in
Actual Depth
1 3/4 in
Actual Height
19 3/4 in
Actual Width
23 3/8 in

Details

Carbon Concentration
20 g /sq ft
Common Applications
Nuisance Odor Removal
Media Material
Impregnated Carbon
Performance Rating
Odor Removal
Item
Odor Removal Pleated Air Filter
Max. Air Flow
500 fpm
Standards
ASHRAE
Initial Resistance @ 300 fpm
0.18 in wc
Recommended Final Resistance
1.0 in wc
Filter Efficiency - Air Filters
25 %
Frame Included
Yes
Style - Air Filters
Panel
Gasket Material
None
Air Flow @ 500 fpm
1,667 cfm
Filters Out
Odor Removal
Initial Resistance
0.48" WC
Air Filter Item
Odor Removal Pleated Air Filter
Max. Velocity
500 fpm
Gasket Location
None
Air Flow @ 300 fpm
1,000 cfm
Media Area
10 sq ft
Pleats per Linear Foot
9
Initial Resistance @ 500 fpm
0.30 in wc
CCL4 Activity
60 %
Air Flow
250 fpm
Media Color
Black
Frame or Header Material
Beverage Board
Final Resistance
1.00" WC
Max. Temp.
180 Degrees F
Prefilter
Pleated

Description

Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 20x24x2, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 10 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 1,000 cfm, Air Flow @ 500 fpm 1,667 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.