Shop All Filter Media
Air Handler
Air Filter Roll, 8 in x 90 ft x 1 in, MERV 7, Polyester, Blue/White
Mfr # 4WZ73
Zoro # G2743702
product price: $165.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$165.99
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 48 in x 90 ft x 1 in
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 4WZ73
- Zoro # G2743702
- UPC # 190735018514
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 48 in x 90 ft x 1 in |
Nominal Height | 48 in |
Nominal Width | 90 ft |
Actual Filter Size | 48 in x 90 ft x 3/4 in |
Actual Height | 48 in |
Actual Width | 90 ft |
Media Roll Length | 90 ft. |
Media Roll Width | 48" |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 48 in x 90 ft x 1 in, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.19 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, 24 In, 5/8 Bore, 3950 CFM (3GTG2)
- DAYTON Rectangular OEM Blower, 2880 RPM, 1 Phase, Direct, Rolled Steel (1TDP6)
- REVCOR Propeller, 24 In Dia, 20 Deg Pitch (T2404-20 L)
- TRION Air Cleaner Filter, 20x21x5" (340553-001)
- AIR HANDLER 36 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ65)
- AIR HANDLER 84 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGJ2)
- AIR HANDLER 68 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, Green (6B682)
- AIR HANDLER 72 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGH6)
- AIR HANDLER 15" x 24" x 1/4" Foam Air Filter Pad Less Than 5 MERV, Black (1W755)
- AIR HANDLER 15" x 20" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B748)
- KOCH FILTER Filter Pad, Poly, Tack, 20" x 25" x 1" (575-020-025)
- Air Handler Filter Media