Air Handler
15" x 24" x 1/4" Foam Air Filter Pad Less Than 5 MERV, Black
- Zoro #: G3776884
- Mfr #: 1W755
Hover or click to zoom Tap to zoom
Key Features
- Air Filter Item: Air Filter Pad
- Style - Air Filters: Pad
- Nominal Filter Size: 15" x 24" x 1/4"
- Performance Rating: Less Than 5 MERV
- Filter Efficiency - Air Filters: 60 %
- Common Applications: General Use
- Media Material: Foam
- Media Color: Black
$3.23
Must order in multiples of 12
Subtotal: $38.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Air Handler
- MFR #1W755
- Zoro #G3776884
- Country of OriginMultiple
- Category Filter Media
Dimensions
Nominal Filter Size | 15" x 24" x 1/4" |
Nominal Height | 15 in |
Nominal Width | 24 in |
Actual Filter Size | 15 in x 24 in x 1/4 in |
Actual Height | 15 in |
Actual Width | 24 in |
Nominal Depth | 1" |
Details
Air Filter Item | Air Filter Pad |
Style - Air Filters | Pad |
Performance Rating | Less Than 5 MERV |
Filter Efficiency - Air Filters | 60 % |
Common Applications | General Use |
Media Material | Foam |
Media Color | Black |
Surface Tackifier | No |
Filters Out | Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers |
Removes Particles Down To | Greater than 10.0 microns |
Air Flow @ 300 fpm | 750 cfm |
Initial Resistance @ 300 fpm | 0.14 in wc |
Recommended Final Resistance | 1.0 in wc |
Max. Temp. | 180 Degrees F |
Max. Velocity | 300 fpm |
Nominal Thickness | 1/4 in |
Actual Thickness | 1/4 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 15x24x1/4, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 60 Percent, Media Material Foam, Media Color Black, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 300 fpm, Nominal Height 15 in, Nominal Width 24 in, Nominal Thickness 1/4 in
Reviews of Air Handler #1W755
Explore more
- AIR HANDLER 40 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White 2GGG3
- AIR HANDLER 36 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White 6B765
- AIR HANDLER 12" x 12" x 1" Polyester Air Filter Pad MERV 7, Blue/White 6B757
- AIR HANDLER 20" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White 2JTK8
- AIR HANDLER 16" x 25" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White 6U620
- AIR HANDLER 30 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White 6B768
- AIR HANDLER Filter 42EM52
- AIR HANDLER 25" x 25" x 1/4" Polyester Air Filter Pad MERV 7, Blue/White 2GFN8
- AIR HANDLER Filter 42EM54
- AIR HANDLER 24" x 24" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White 5W084
- NATURES-HOME Natures-Home DMG16X21X1-DNH Micro Power Guard Filter; Pack Of 3 DMG16X21X1=DNH
- Air Handler Filter Media