This item is Discontinued.

Air Handler Carbon Filter Media Roll, 19.5"x100 ft., MERV 4 2DVX7

Carbon Filter Media Roll, 19.5"x100 ft., MERV 4 (Discontinued)

  • Mfr # 2DVX7
  • Zoro # G6961927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DVX7
Zoro #
G6961927
UPC #
190735002643
Country of Origin
Multiple

Dimensions

Nominal Filter Size
20x2400x1
Nominal Depth
1/4 in
Nominal Height
20 in
Nominal Width
1,200 in
Actual Filter Size
19-1/2 in x 1200 in x 1/4 in
Nominal Thickness
1/4 in
Actual Height
20 in
Actual Width
1,200 in
Actual Thickness
1/4 in
Media Roll Length
100 ft.
Media Roll Width
19-1/2"

Details

Media Material
Carbon
Performance Rating
MERV 4
Item
Odor Removal Air Filter Roll
Standards
UL 900
Initial Resistance
0.25" WC
Air Filter Color
Black
Style - Air Filters
Roll
Recommended Final Resistance
0.5 in wc
Final Resistance
0.5" WC
Air Filter Item
Odor Removal Air Filter Roll
Media Color
Black
Frame Included
No
Filters Out
MERV 1-4 Pollen, Dust Mites, Cockroach Debris, Sanding Dust, Spray Paint Dust, Textile Fibers, Carpet Fibers
MERV
4
Air Filter Media Type
Carbon
Max. Temp.
150 Degrees F

Description

Odor Removal Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 20x1200x1/4, Filters Out MERV 1-4 Pollen, Dust Mites, Cockroach Debris, Sanding Dust, Spray Paint Dust, Textile Fibers, Carpet Fibers, Performance Rating MERV 4, Media Material Carbon, Media Color Black, Recommended Final Resistance 0.5 in wc, Max. Temp. 150 Degrees F, Nominal Height 20 in, Nominal Width 1,200 in, Nominal Thickness 1/4 in, Actual Filter Size 19-1/2 in x 1200 in x 1/4 in, Actual Height 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.