Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Air Handler Carbon Filter Media Roll, 31"x100 ft., MERV 4 2DVX9

Carbon Filter Media Roll, 31"x100 ft., MERV 4 (Discontinued)

  • Mfr # 2DVX9
  • Zoro # G6213216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2DVX9
Zoro #
G6213216
UPC #
190735002650
Country of Origin
Multiple

Dimensions

Nominal Filter Size
31x1200x1/4
Nominal Depth
1 in
Nominal Height
31 in
Nominal Width
1,200 in
Actual Filter Size
31 in x 1200 in x 1/4 in
Media Roll Width
31"
Media Roll Length
100 ft.
Actual Width
1,200 in
Actual Thickness
1/4 in
Actual Height
31 in
Nominal Thickness
1/4 in

Details

Media Material
Carbon
Performance Rating
MERV 4
Item
Odor Removal Air Filter Roll
Air Filter Media Type
Carbon
Max. Temp.
150 Degrees F
Style - Air Filters
Roll
Initial Resistance
0.25" WC
Recommended Final Resistance
0.5 in wc
Air Filter Color
Black
Air Filter Item
Odor Removal Air Filter Roll
Standards
UL 900
Media Color
Black
Final Resistance
0.5" WC
Filters Out
MERV 1-4 Pollen, Dust Mites, Cockroach Debris, Sanding Dust, Spray Paint Dust, Textile Fibers, Carpet Fibers
Frame Included
No
MERV
4

Description

Odor Removal Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 31x1200x1/4, Filters Out MERV 1-4 Pollen, Dust Mites, Cockroach Debris, Sanding Dust, Spray Paint Dust, Textile Fibers, Carpet Fibers, Performance Rating MERV 4, Media Material Carbon, Media Color Black, Recommended Final Resistance 0.5 in wc, Max. Temp. 150 Degrees F, Nominal Height 31 in, Nominal Width 1,200 in, Nominal Thickness 1/4 in, Actual Filter Size 31 in x 1200 in x 1/4 in, Actual Height 31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.