Shop All Carbon Filters
Air Handler
Carbon Impregnated Filter, 24x24x1"
Mfr # 6B876
Zoro # G3775274
product price: $26.39
/ea
Sold in multiples of 12 for $316.68
$316.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x1
- Nominal Depth 1 in
- Nominal Height 24 in
- Nominal Width 24 in
- Carbon Concentration 20 g /sq ft
Product Information
- Brand Air Handler
- MFR # 6B876
- Zoro # G3775274
- UPC # 190735025444
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 24x24x1 |
Nominal Depth | 1 in |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Height | 23 3/8 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Width | 23 3/8 in |
Details
Description
Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 24x24x1, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 6 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 2,000 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Vent 77, 1/8" Air Vent 50Psi Max. (401497)
- SUPCO Hard Start, Relay, Overload and Start Capacitor, 115 Volts (RCO210)
- TRION 220110-029 Ionizing Wire (220110-029)
- LIEBERT Solenoid Valve, 3/8" O.D.F. x O.D.M. (127935P5S)
- AIR HANDLER Activated Carbon Air Filter, 24x24x1" (6W740)
- AIR HANDLER Carbon Impregnated Filter, 20x25x2" (6B879)
- AIR HANDLER Carbon Impregnated Filter, 20x24x2" (6B882)
- AIR HANDLER Carbon Impregnated Filter, 20x20x1" (6B886)
- AIR HANDLER Activated Carbon Air Filter, 16x16x1" (6B857)
- AIR HANDLER Carbon Impregnated Filter, 16x20x2" (6B898)
- AIR HANDLER Carbon Impregnated Filter, 24x24x4" (6B874)
- Air Handler Carbon Filters