This item is Discontinued.

Air Handler Electrostatic Air Filter, 10x10x1" 6B709

Electrostatic Air Filter, 10x10x1" (Discontinued)

  • Mfr # 6B709
  • Zoro # G7387231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6B709
Zoro #
G7387231
UPC #
190735024034
Country of Origin
United States

Dimensions

Nominal Filter Size
10x10x1
Nominal Depth
1 in
Nominal Height
10 in
Nominal Width
10 in
Actual Width
9 1/2 in
Actual Height
9 1/2 in
Actual Depth
3/4 in
Actual Filter Size
9-1/2 in x 9-1/2 in x 3/4 in

Details

Performance Rating
MERV 5
Standards
UL 900
Removes Particles Down To
3.0 to 10.0 microns
Final Resistance
1" WC
Media Material
Polypropylene
Air Filter Item
Washable Electrostatic Air Filter
Air Filter Color
Blue/White
Common Applications
General Use
Initial Resistance @ 300 fpm
0.21 in wc
Style - Air Filters
Panel
Air Filter Frame Material
Galvanized Steel
Media Area
91 sq ft
Air Flow
300 fpm
Filters Out
MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Air Filter Media Type
Polypropylene
Air Flow @ 300 fpm
208 cfm
Recommended Final Resistance
1.0 in wc
Item
Washable Electrostatic Air Filter
Media Color
Blue/White
Filter Efficiency
90%
Max. Velocity
1,200 fpm
Initial Resistance
0.18" WC
Filter Efficiency - Air Filters
85 %
Frame Included
Yes
Frame or Header Material
Aluminum
Max. Temp.
150 Degrees F
Max. Air Flow
1200 fpm

Description

Washable Electrostatic Air Filter, Style - Air Filters Panel, Performance Rating MERV 5, Nominal Filter Size 10x10x1, Filter Efficiency - Air Filters 85 Percent, Media Material Polypropylene, Frame or Header Material Aluminum, Common Applications General Use, Media Color Blue/White, Media Area 91 sq ft, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.