This item is Discontinued.

Air Handler Electrostatic Air Filter, 16x24x2" 6B699

Electrostatic Air Filter, 16x24x2" (Discontinued)

  • Mfr # 6B699
  • Zoro # G7364183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B699
Zoro #
G7364183
UPC #
190735023976
Country of Origin
United States

Dimensions

Nominal Filter Size
16x24x2
Nominal Depth
2 in
Nominal Height
16 in
Nominal Width
24 in
Actual Depth
1 3/4 in
Actual Width
23 3/8 in
Actual Height
15 1/2 in
Actual Filter Size
15-1/2 in x 23-3/8 in x 1-3/4 in

Details

Performance Rating
MERV 5
Max. Air Flow
1388 fpm
Max. Velocity
1,388 fpm
Common Applications
General Use
Style - Air Filters
Panel
Standards
UL 900
Media Color
Blue/White
Initial Resistance @ 300 fpm
0.27 in wc
Max. Temp.
150 Degrees F
Air Flow @ 300 fpm
800 cfm
Media Material
Polypropylene
Frame or Header Material
Aluminum
Item
Washable Electrostatic Air Filter
Final Resistance
1" WC
Media Area
365 sq ft
Initial Resistance
0.25" WC
Frame Included
Yes
Air Filter Media Type
Polypropylene
Recommended Final Resistance
1.0 in wc
Filters Out
MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Air Filter Color
Blue/White
Air Filter Frame Material
Galvanized Steel
Filter Efficiency - Air Filters
85 %
Air Filter Item
Washable Electrostatic Air Filter
Removes Particles Down To
3.0 to 10.0 microns
Air Flow
300 fpm
Filter Efficiency
90%

Description

Washable Electrostatic Air Filter, Style - Air Filters Panel, Performance Rating MERV 5, Nominal Filter Size 16x24x2, Filter Efficiency - Air Filters 85 Percent, Media Material Polypropylene, Frame or Header Material Aluminum, Common Applications General Use, Media Color Blue/White, Media Area 365 sq ft, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.