This item is Discontinued.

Air Handler Electrostatic Air Filter, 22x22x1" 6B692

Electrostatic Air Filter, 22x22x1" (Discontinued)

  • Mfr # 6B692
  • Zoro # G7386854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6B692
Zoro #
G7386854
UPC #
190735023921
Country of Origin
United States

Dimensions

Nominal Filter Size
22x22x1
Nominal Depth
1 in
Nominal Height
22 in
Nominal Width
22 in
Actual Filter Size
21-1/2 in x 21-1/2 in x 3/4 in
Actual Width
21 1/2 in
Actual Height
21 1/2 in
Actual Depth
3/4 in

Details

Performance Rating
MERV 5
Common Applications
General Use
Recommended Final Resistance
1.0 in wc
Frame Included
Yes
Max. Temp.
150 Degrees F
Air Filter Frame Material
Galvanized Steel
Final Resistance
1" WC
Media Color
Blue/White
Air Filter Item
Washable Electrostatic Air Filter
Max. Air Flow
1200 fpm
Initial Resistance @ 300 fpm
0.21 in wc
Filter Efficiency - Air Filters
85 %
Frame or Header Material
Aluminum
Style - Air Filters
Panel
Air Filter Media Type
Polypropylene
Max. Velocity
1,200 fpm
Item
Washable Electrostatic Air Filter
Media Area
463 sq ft
Filter Efficiency
90%
Air Filter Color
Blue/White
Standards
UL 900
Air Flow @ 300 fpm
1,008 cfm
Removes Particles Down To
3.0 to 10.0 microns
Air Flow
300 fpm
Media Material
Polypropylene
Filters Out
MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Initial Resistance
0.18" WC

Description

Washable Electrostatic Air Filter, Style - Air Filters Panel, Performance Rating MERV 5, Nominal Filter Size 22x22x1, Filter Efficiency - Air Filters 85 Percent, Media Material Polypropylene, Frame or Header Material Aluminum, Common Applications General Use, Media Color Blue/White, Media Area 463 sq ft, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.