This item is Discontinued.

Air Handler Electrostatic Air Filter, 25x25x2" 6B690

Electrostatic Air Filter, 25x25x2" (Discontinued)

  • Mfr # 6B690
  • Zoro # G7316032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B690
Zoro #
G7316032
UPC #
190735023907
Country of Origin
United States

Dimensions

Nominal Filter Size
25x25x2
Nominal Depth
2 in
Nominal Height
25 in
Nominal Width
25 in
Actual Depth
1 3/4 in
Actual Width
24 3/4 in
Actual Height
24 3/4 in
Actual Filter Size
24-3/4 in x 24-3/4 in x 1-3/4 in

Details

Performance Rating
MERV 5
Air Filter Color
Blue/White
Filter Efficiency
90%
Style - Air Filters
Panel
Media Area
601 sq ft
Max. Velocity
1,388 fpm
Media Color
Blue/White
Max. Air Flow
1388 fpm
Air Flow
300 fpm
Media Material
Polypropylene
Common Applications
General Use
Air Filter Media Type
Polypropylene
Air Filter Item
Washable Electrostatic Air Filter
Filter Efficiency - Air Filters
85 %
Final Resistance
0.5" WC
Frame or Header Material
Aluminum
Frame Included
Yes
Max. Temp.
150 Degrees F
Air Filter Frame Material
Galvanized Steel
Removes Particles Down To
3.0 to 10.0 microns
Initial Resistance @ 300 fpm
0.27 in wc
Item
Washable Electrostatic Air Filter
Initial Resistance
0.08" WC
Standards
UL 900
Filters Out
MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Air Flow @ 300 fpm
1,302 cfm
Recommended Final Resistance
0.5 in wc

Description

Washable Electrostatic Air Filter, Style - Air Filters Panel, Performance Rating MERV 5, Nominal Filter Size 25x25x2, Filter Efficiency - Air Filters 85 Percent, Media Material Polypropylene, Frame or Header Material Aluminum, Common Applications General Use, Media Color Blue/White, Media Area 601 sq ft, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.