Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 12x12x1", MERV 5
Mfr # 5W501
Zoro # G3777681
product price: $2.99
/ea
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 300 cfm
- Media Material Fiberglass
- Nominal Filter Size 12x12x1
- Nominal Depth 1 in
- Nominal Height 12 in
Product Information
- Brand Air Handler
- MFR # 5W501
- Zoro # G3777681
- UPC # 190735022313
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 12x12x1 |
Nominal Depth | 1 in |
Nominal Height | 12 in |
Nominal Width | 12 in |
Actual Filter Size | 11-3/4 in x 11-3/4 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Height | 11 3/4 in |
Actual Width | 11 3/4 in |
Details
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 12x12x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 1 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Thermostat, Limit & Plenum, Range 170-130F (SHL513)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-075-250)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 18 ft. Length (FFSL1-18)
- DEFLECTO Jordan 96 in. L X 4 in. D Silver Aluminum Semi-Rigid Vent Duct (A048/9)
- AIR HANDLER Fiberglass Air Filter, 16x25x1", MERV 5 (1W098)
- AIR HANDLER Fiberglass Air Filter, 8-1/4x31x1", MERV 5 (15A711)
- AIR HANDLER Fiberglass Air Filter, 16x26x1", MERV 5 (6U689)
- AIR HANDLER Fiberglass Air Filter, 16x24x1", MERV 5 (5C456)
- AIR HANDLER Fiberglass Air Filter, 8x35x1", MERV 5 (15A715)
- AIR HANDLER Fiberglass Air Filter, 25x25x1", MERV 5 (1W507)
- AIR HANDLER Fiberglass Air Filter, 16x30x1", MERV 4 (10055.011630)
- Air Handler Flat Air Filters