Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 20x22-1/4x1", MERV 5
Mfr # 5W988
Zoro # G3777663
product price: $7.49
/ea
Sold in multiples of 12 for $89.88
$89.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 958 cfm
- Media Material Fiberglass
- Nominal Filter Size 20x22.25x1
- Nominal Depth 1 in
- Nominal Height 20 in
Product Information
- Brand Air Handler
- MFR # 5W988
- Zoro # G3777663
- UPC # 190735023006
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x22.25x1 |
Nominal Depth | 1 in |
Nominal Height | 20 in |
Nominal Width | 22.25 in |
Actual Filter Size | 20 in x 22 1/4 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Height | 20 in |
Actual Width | 22 1/4 in |
Details
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 20x22.25x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 3.2 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 3/4 HP, 115V, 1075 rpm (HC45AE118)
- DAYTON Line Volt Mechanical Tstat, Close on Rise, SPST, 24 to 600VAC (2NNT4)
- DAYTON Lead Wire (2315643)
- DAYTON Damper, Backdraft (4HX75)
- AIR HANDLER Fiberglass Air Filter, 20x29x1", MERV 5 (6U688)
- AIR HANDLER Fiberglass Air Filter, 8x30x1", MERV 5 (5W980)
- AIR HANDLER Fiberglass Air Filter, 16x26x1", MERV 5 (6U689)
- AIR HANDLER Fiberglass Air Filter, 14x14x1", MERV 5 (2JBG4)
- AIR HANDLER Fiberglass Air Filter, 25x25x1", MERV 5 (1W507)
- AIR HANDLER Fiberglass Air Filter, 20x25x1", MERV 5 (1W096)
- AIR HANDLER Fiberglass Air Filter, 8x19-1/2x1", MERV 5 (15A730)
- Air Handler Flat Air Filters