Shop All Pocket Air Filters
Air Handler
Fiberglass Pocket Air Filter, 20x20x15", MERV 13
Mfr # 3DVN7
Zoro # G3751797
product price: $75.75
/ea
Sold in multiples of 4 for $303.00
Free Shipping & Returns
$303.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x15
- Performance Rating MERV 13
- Media Color Pink
- Media Material Fiberglass
- Number of Pockets 6
Product Information
- Brand Air Handler
- MFR # 3DVN7
- Zoro # G3751797
- UPC # 190735017036
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 20x20x15 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 15 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 12 in |
Actual Height | 19 3/8 in |
Actual Width | 19 3/8 in |
Actual Depth | 12 in |
Frame Size | 13/16" |
Details
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 20x20x15, Performance Rating MERV 13, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Color Pink, Media Material Fiberglass, Number of Pockets 6, Media Area 25 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments, Removes Particles Down To 0.3 to 1.0 micron
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Pump Housing (212636-01)
- A.O. SMITH 9005964005 Kit Gas Control (9005964005)
- SCHNEIDER ELECTRIC Actuator Valve, 8 to 13 psig, 50 sq. in. (MK-6821)
- CROWN BOILER CO Oil Burner, Integrated Solenoid, 115VAC (131522B)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 14 (5M430)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 14 (5E839)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x18", MERV 14 (6B669)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 14 (6B628)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 14 (6B639)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x12", MERV 13 (2JVC7)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x22", MERV 14 (5M407)
- Air Handler Pocket Air Filters