This item is Discontinued.

Air Handler Fiberglass Pocket Air Filter, 24x24x15", MERV 13 2GFT7

Fiberglass Pocket Air Filter, 24x24x15", MERV 13 (Discontinued)

  • Mfr # 2GFT7
  • Zoro # G6560793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2GFT7
Zoro #
G6560793
UPC #
190735007884
Country of Origin
Multiple

Dimensions

Nominal Filter Size
24x24x15
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
15 in
Actual Height
23 3/8 in
Actual Width
23 3/8 in
Actual Depth
15 in
Frame Size
13/16"
Actual Filter Size
23-3/8 in x 23-3/8 in x 15 in

Details

Performance Rating
MERV 13
Media Color
Pink
Media Material
Fiberglass
Number of Pockets
10
Max. Temp.
150 Degrees F
Initial Resistance @ 500 fpm
0.42 in wc
Initial Resistance @ 300 fpm
0.25 in wc
Max. Velocity
500 fpm
Filter Efficiency - Air Filters
80% to 85%
Gasket Material
None
Air Flow @ 300 fpm
1,200 cfm
Initial Resistance
0.42"WC
Style - Air Filters
Bag
Air Filter Media Type
Fiberglass
Capacity CFM
2000
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Frame Material
24 ga. Galvanized Steel
Material
Fiberglass
Air Filter Header Type
Single
MERV
13
Standards
UL 900
Air Flow @ 500 fpm
2,000 cfm
Removes Particles Down To
0.3 to 1.0 micron
Air Filter Item
Pocket Air Filter
Recommended Final Resistance
1.0 in wc
Media Area
53 sq ft
Gasket Location
None
Air Flow
500 fpm
Final Resistance
1"WC
Frame or Header Material
Galvanized Steel
Filter Efficiency
85%
Item
Pocket Air Filter

Description

Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x15, Performance Rating MERV 13, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Color Pink, Media Material Fiberglass, Number of Pockets 10, Media Area 53 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.