Shop All Pocket Air Filters
Air Handler
Fiberglass Pocket Air Filter, 24x24x29", MERV 13
Mfr # 5W432
Zoro # G3751404
Sold in multiples of 2 for $148.70
$148.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x29
- Performance Rating MERV 13
- Media Color Pink
- Media Material Fiberglass
- Number of Pockets 6
Product Information
- Brand Air Handler
- MFR # 5W432
- Zoro # G3751404
- UPC # 190735022139
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x24x29 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 29 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 29 in |
Actual Width | 23 3/8 in |
Actual Depth | 29 in |
Frame Size | 13/16" |
Actual Height | 23 3/8 in |
Details
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x29, Performance Rating MERV 13, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Color Pink, Media Material Fiberglass, Number of Pockets 6, Media Area 68 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments, Removes Particles Down To 0.3 to 1.0 micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Belt 41" Belt (4L410)
- ALL-FILTERS 16x25x5, MERV 10, Pleated HVAC AC Furnace Air Filters Replacement for Honeywell 203719, 2PK (16255.10H)
- ILC Replacement For NORDIC PURE 20X20X1M136 (20X20X1M13-6)
- GREYSTONE Greystone C103M14X06 Steel 3-Way Supply Wall & Ceiling Register White - 14 x 6 in. (4304986)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x29", MERV 14 (6B627)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x22", MERV 11 (5W447)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x29", MERV 14 (2JUZ5)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x14", MERV 8 (6B652)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x15", MERV 11 (2JVK4)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x22", MERV 14 (5M407)
- AIR HANDLER Fiberglass Pocket Air Filter, 20x20x21", MERV 8 (5E861)
- Air Handler Pocket Air Filters