Air Handler
HEPA Air Filter, 24x48x3"
- Zoro #: G3022050
- Mfr #: 19RR62
Hover or click to zoom Tap to zoom
Key Features
- Actual Filter Size: 24 in x 48 in x 2 7/8 in
- Performance Rating: HEPA
- Filter Efficiency - Air Filters: 99.99 %
- Frame or Header Material: Aluminum
- Gasket Location: Downstream Face
- Actual Depth: 2 7/8 in
- Actual Height: 24 in
- Actual Width: 48 in
$654.99
Subtotal: $654.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" 2DXN8
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" 2GHR6
- AIR HANDLER Microfiber HEPA Air Filter, 12x 11-1/2 x12 2DXN6
- AIR HANDLER Microfiber HEPA Flt, 12x24x12" 6B623
- AIR HANDLER HEPA Ducted Terminal Module, 10x48x24" 2EJY1
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x12" 2GHT1
- AIR HANDLER HEPA Air Filter, 24x12x5" 19RR63
- AIR HANDLER ULPA Panel, 24x28x3" 2EJY4
- FELLOWES Hf-300 True Hepa Filter Captures 99.97% Of Particles And Impurities 9370101
- AIR HANDLER Microfiber HEPA Flt, 12x24x12" 6B618
- ILC Replacement for Airx Axppf89ß Filter, PK 2 AXPPF89
- Air Handler HEPA & ULPA Air Filters