Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Air Handler HEPA Filter Frame, 26x27x27", Galvanized Steel 20HN76

HEPA Filter Frame, 26x27x27", Galvanized Steel (Discontinued)

  • Mfr # 20HN76
  • Zoro # G2240826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20HN76
Zoro #
G2240826
UPC #
190735001387
Country of Origin
United States

Dimensions

Actual Height
27 5/16 in
Actual Width
28 in
Nominal Depth
27 in
Nominal Width
26 in
Actual Depth
27 in
Nominal Filter Size
28x26x27
Nominal Height
28 in

Details

For Use With
HEPA Air Filters
Frame Material
Galvanized Steel
Item
Filter Pad Holding Frame
Frame or Header Material
Galvanized Steel
Air Filter Item
HEPA Air Filter Holding Frame
Metal Gauge - Air Filters
14 ga

Description

HEPA Air Filter Holding Frame, Actual Height 27 5/16 in, Actual Width 28 in, Actual Depth 27 in, Frame or Header Material Galvanized Steel, Metal Gauge - Air Filters 14 ga, For Use With HEPA Air Filters, Nominal Filter Size 28x26x27, Nominal Height 28 in, Nominal Width 26 in, Nominal Depth 27 in, HEPA Air Filter Holding Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.