This item is Discontinued.

Air Handler Mesh Air Filter, 16x25x1" 2TE95

Mesh Air Filter, 16x25x1" (Discontinued)

  • Mfr # 2TE95
  • Zoro # G3751526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TE95
Zoro #
G3751526
UPC #
190735014462
Country of Origin
United States

Dimensions

Nominal Filter Size
16x25x1
Actual Filter Size
15-1/2 in x 24-1/2 in x 7/8 in
Actual Width
24 1/2 in
Nominal Depth
1 in
Actual Height
15 1/2 in
Actual Depth
7/8 in
Nominal Width
25 in
Nominal Height
16 in

Details

Media Material
Aluminum
Air Filter Construction
Mesh
Item
Washable Metal Air Filter
Air Flow
350 fpm
Air Filter Item
Washable Metal Air Filter
Style - Air Filters
Panel
Air Flow @ 300 fpm
833 cfm
Media Color
Silver
Standards
UL 900
Frame or Header Material
Aluminum
For Use With (Systems)
Carrier, MicroMetl, Trane, York and others
Baffle Material
Aluminum Mesh
Max. Temp.
275 Degrees F
Max. Velocity
500 fpm
Initial Resistance
0.40"WC
Shape
Rectangular

Description

Washable Metal Air Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 16x25x1, Media Material Aluminum, Air Filter Construction Mesh, Frame or Header Material Aluminum, For Use With (Systems) Carrier, MicroMetl, Trane, York and others, Media Color Silver, Air Flow @ 300 fpm 833 cfm, Max. Temp. 275 Degrees F, Max. Velocity 500 fpm, Nominal Height 16 in, Nominal Width 25 in, Nominal Depth 1 in, Actual Filter Size 15-1/2 in x 24-1/2 in x 7/8 in, Actual Height 15 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.