This item is Discontinued.

Air Handler Microfiber HEPA Air Filter, 12x24x12" 2GHJ4

Microfiber HEPA Air Filter, 12x24x12" (Discontinued)

  • Mfr # 2GHJ4
  • Zoro # G2836815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2GHJ4
Zoro #
G2836815
UPC #
190735009642
Country of Origin
United States

Dimensions

Actual Filter Size
12 in x 24 in x 11 1/2 in
Actual Depth
11 1/2 in
Actual Height
12 in
Actual Width
24 in
Actual Width - Air Filters
24"
Nominal Height
12 in
Actual Depth - Air Filters
11-1/2"
Nominal Depth
12 in
Nominal Width
24 in
Actual Height - Air Filters
12"
Nominal Filter Size
12x24x12

Details

Performance Rating
HEPA
Filter Efficiency - Air Filters
99.99 %
Frame or Header Material
Galvanized Steel
Gasket Location
Downstream Face
Faceguard Material
None
Recommended Final Resistance
2.4 in wc
Faceguard Location
No Faceguard
Standards
UL 900
Filters Out
All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt
Style - Air Filters
Box
Final Recommended Resistance
2.40" WC
Media Color
White
Air Flow @ 300 fpm
600 cfm
DOP Efficiency
99.97%
Air Flow @ 500 fpm
1,000 cfm
Air Filter Item
HEPA Air Filter
Air Flow
1200 cfm
Aluminum Separator
No
Item
HEPA Air Filter
Media Material
Microglass
Common Applications
General Use
Max. Temp.
200 Degrees F
Air Filter Frame Style
Box
Removes Particles Down To
0.3 to 1.0 micron
Air Flow @ 625 fpm
1,250 cfm
Gasket Material
Neoprene
Initial Resistance
1" WC
Type
HV HEPA 99.97% DOP
Application
For Use in Controlled Environment Areas, Clean Rooms, Hospital Operating Suites, Electronics Manufacturing and Pharmaceutical Production

Description

HEPA Air Filter, Style - Air Filters Box, Actual Filter Size 12 in x 24 in x 11 1/2 in, Performance Rating HEPA, Filter Efficiency - Air Filters 99.99 Percent, Frame or Header Material Galvanized Steel, Gasket Location Downstream Face, Gasket Material Neoprene, Common Applications General Use, Air Filter Frame Style Box, Media Material Microglass, Media Color White, Filters Out All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt, Removes Particles Down To 0.3 to 1.0 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.