Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Air Handler Microfiber HEPA Air Filter, 12x24x12", Standards: UL 900 2GHH5

Microfiber HEPA Air Filter, 12x24x12", Standards: UL 900 (Discontinued)

  • Mfr # 2GHH5
  • Zoro # G2836849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2GHH5
Zoro #
G2836849
UPC #
190735009598
Country of Origin
United States

Dimensions

Actual Filter Size
24 in x 24 in x 11 1/2 in
Actual Depth
11 1/2 in
Actual Height
24 in
Actual Width
24 in
Nominal Depth
12 in
Actual Width - Air Filters
24"
Nominal Width
24 in
Actual Depth - Air Filters
11-1/2"
Nominal Height
24 in
Actual Height - Air Filters
24"
Nominal Filter Size
24x24x12

Details

Performance Rating
HEPA
Filter Efficiency - Air Filters
99.99 %
Frame or Header Material
Galvanized Steel
Gasket Location
Downstream Face
Item
HEPA Air Filter
Air Filter Item
HEPA Air Filter
Air Filter Frame Style
Box
Initial Resistance
0.86" WC
Air Flow @ 500 fpm
2,000 cfm
Air Flow @ 625 fpm
2,500 cfm
Standards
UL 900
Media Color
White
Final Recommended Resistance
2.40" WC
Max. Temp.
200 Degrees F
Aluminum Separator
No
Style - Air Filters
Box
Media Material
Microglass
Recommended Final Resistance
2.4 in wc
Removes Particles Down To
0.3 to 1.0 micron
Air Flow @ 300 fpm
1,200 cfm
Air Flow
2400 cfm
Max. Velocity
600 vpm
Common Applications
General Use
DOP Efficiency
95.00%
Gasket Material
Neoprene
Filters Out
All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt
Faceguard Location
No Faceguard
Faceguard Material
None
Application
For Use in Controlled Environment Areas, Clean Rooms, Hospital Operating Suites, Electronics Manufacturing and Pharmaceutical Production
Type
HV HEPA 95% DOP

Description

HEPA Air Filter, Style - Air Filters Box, Actual Filter Size 24 in x 24 in x 11 1/2 in, Performance Rating HEPA, Filter Efficiency - Air Filters 99.99 Percent, Frame or Header Material Galvanized Steel, Gasket Location Downstream Face, Gasket Material Neoprene, Common Applications General Use, Air Filter Frame Style Box, Media Material Microglass, Media Color White, Filters Out All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt, Removes Particles Down To 0.3 to 1.0 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.