Zoro Homepage
This item is Discontinued.
Air Handler Mini-Pleat Air Filter, 24x24x4", MERV 11 2GFD1

Mini-Pleat Air Filter, 24x24x4", MERV 11 (Discontinued)

  • Mfr # 2GFD1
  • Zoro # G8493834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GFD1
Zoro #
G8493834
UPC #
190735007334
Country of Origin
United States

Dimensions

Nominal Filter Size
24x24x4
Nominal Depth
4 in
Nominal Height
24 in
Nominal Width
24 in
Actual Filter Size
23-3/8 in x 23-3/8 in x 3-3/4 in
Actual Height
23 3/8 in
Actual Depth
3 3/4 in
Actual Width
23 3/8 in

Description

Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 24x24x4, Filter Efficiency - Air Filters 65 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 52 sq ft, Media Separator Construction Glue, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.