Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 20x20x1"
Mfr # 5W076
Zoro # G3753215
original price:
$25.29
4% off
new price: $24.15
/ea
Sold in multiples of 4 for $96.60
$96.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x1
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Actual Depth 3/4 in
- Nominal Height 20 in
Product Information
- Brand Air Handler
- MFR # 5W076
- Zoro # G3753215
- UPC # 190735021743
- Country of Origin Multiple
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 20x20x1 |
Actual Depth | 3/4 in |
Nominal Height | 20 in |
Nominal Depth | 1 in |
Nominal Width | 20 in |
Actual Width | 19 1/2 in |
Actual Height | 19 1/2 in |
Details
Description
Filter Pad Holding Frame, Actual Height 19 1/2 in, Actual Width 19 1/2 in, Actual Depth 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 20x20x1, Nominal Height 20 in, Nominal Width 20 in, Nominal Depth 1 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Portable Air Scrubber, 2 Speeds, 120V (A2000)
- DAYTON Element, 2500W, 208V, Large Dia. (PS15203-003-04-A)
- AMERIMAX HOME PRODUCTS Amerimax 69112 Trim Coil, 50 ft L, Aluminum, Brown/White (69112)
- ENVION Therapure HEPA Air Purifier 200 sq ft (49310)
- AIR HANDLER 1/2" Pigtail Filter Holding Clip (2DYL2)
- AIR HANDLER 1" Pigtail Filter Holding Clips, 12 pk. (5E904)
- AIR HANDLER 50 ft. Air Filter Gasketing, Black (6C524)
- AIR HANDLER 6" Pigtail Filter Holding Clip (2DYN1)
- AIR HANDLER 75 ft. Air Filter Gasketing, Black (6C523)
- AIR HANDLER Pad Holding Frame, 24x24x1" (5W073)
- GOODMAN 20170902As Front Cover Kits With (20170902AS)
- Air Handler Filter Frames, Clips & Gaskets