Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Air Handler Pad Holding Frame, 20x25x2" 5W069

Pad Holding Frame, 20x25x2" (Discontinued)

  • Mfr # 5W069
  • Zoro # G3753382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5W069
Zoro #
G3753382
UPC #
190735021675
Country of Origin
United States

Dimensions

Nominal Width
25 in
Actual Height
19 1/2 in
Nominal Depth
2 in
Actual Depth
1 3/4 in
Nominal Height
20 in
Actual Width
24 1/2 in
Nominal Filter Size
20x25x2

Details

For Use With
Filter Pad
Frame or Header Material
Galvanized Steel
Air Filter Item
Filter Pad Holding Frame
Frame Material
Galvanized Steel
Item
Filter Pad Holding Frame

Description

Filter Pad Holding Frame, Actual Height 19 1/2 in, Actual Width 24 1/2 in, Actual Depth 1 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 20x25x2, Nominal Height 20 in, Nominal Width 25 in, Nominal Depth 2 in, Filter Pad Holding Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.