This item is Discontinued.

Air Handler Paint Collector Filter Pad, 20x20x1" 2EKK1

Paint Collector Filter Pad, 20x20x1" (Discontinued)

  • Mfr # 2EKK1
  • Zoro # G3784234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2EKK1
Zoro #
G3784234
UPC #
190735007082
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x1
Nominal Height
20 in
Nominal Width
20 in
Nominal Thickness
1 in
Actual Filter Size
20 in x 20 in x 7/8 in
Actual Width
20 in
Nominal Depth
1 in
Actual Thickness
7/8 in
Actual Height
20 in

Details

Common Applications
Paint Collection
Media Material
Polyester
Surface Tackifier
Yes
Performance Rating
MERV 7
Filter Efficiency - Air Filters
98 %
For Use With
Spray Booth Over Spray Collection
Filter Efficiency
98%
Item
Air Filter Pad
Air Filter Item
Air Filter Pad
Standards
UL 900 Classified
Air Flow @ 300 fpm
833 cfm
Media
Synthetic Polyester
Air Filter Media Type
Polyester
Initial Resistance @ 300 fpm
0.14 in wc
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Max. Temp.
180 Degrees F
Max. Velocity
300 fpm
Media Color
Blue/White
Style - Air Filters
Pad
Recommended Final Resistance
0.5 in wc
Removes Particles Down To
1.0 to 3.0 microns

Description

Air Filter Pad, Pad, Nominal Filter Size 20x20x1, Performance Rating MERV 7, Filter Efficiency - Air Filters 98 Percent, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 20 in, Nominal Width 20 in, Nominal Thickness 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.