This item is Discontinued.

Air Handler Paint Collector Filter Pad, 20x20x2" 2GJD1

Paint Collector Filter Pad, 20x20x2" (Discontinued)

  • Mfr # 2GJD1
  • Zoro # G7569186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GJD1
Zoro #
G7569186
UPC #
190735010549
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x2
Nominal Height
20 in
Nominal Width
20 in
Nominal Thickness
2 in
Actual Thickness
1 7/8 in
Actual Height
20 in
Actual Width
20 in
Actual Filter Size
20 in x 20 in x 1-7/8 in
Nominal Depth
2 in

Details

Common Applications
Paint Collection
Media Material
Fiberglass
Surface Tackifier
No
Performance Rating
Less Than 5 MERV
Air Filter Item
Air Filter Pad
Recommended Final Resistance
0.5 in wc
Air Flow @ 300 fpm
833 cfm
Filter Efficiency - Air Filters
98 %
Max. Temp.
150 Degrees F
Media Color
Green/White
Initial Resistance @ 500 fpm
0.16 in wc
Item
Air Filter Pad
Removes Particles Down To
Greater than 10.0 microns
Initial Resistance @ 300 fpm
0.10 in wc
Filters Out
Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers
Media
22 Grams Fiberglass
Style - Air Filters
Pad
Standards
EPA, NFPA #33, OSHA #1910.107
Max. Velocity
500 fpm
Air Filter Media Type
Fiberglass
Air Flow @ 500 fpm
1,389 cfm

Description

Air Filter Pad, Pad, Nominal Filter Size 20x20x2, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 98 Percent, Media Material Fiberglass, Media Color Green/White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 500 fpm, Nominal Height 20 in, Nominal Width 20 in, Nominal Thickness 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.