Shop All Pleated Air Filters
Air Handler
Pleated Air Filter, 24x24x2, MERV 13, High Capacity, Synthetic, 2EKJ8, White
Mfr # 2EKJ8
Zoro # G3776805
Sold in multiples of 12 for $365.40
$365.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 23 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 2EKJ8
- Zoro # G3776805
- UPC # 190735007068
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 23 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 2 in |
Nominal Filter Size | 24x24x2 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 24x24x2, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 17.5 sq ft, Pleats per Linear Foot 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIRE REGISTER FLOOR 10X4"" BRN (CM150MB 04X10)
- SUPCO Fan Relay, 24VAC, NO/NC (90380)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 20" x 1/2" (574-016-020)
- NU-CALGON Condensate Pan Treatment, 5 Ton, Tablet (61051)
- AIR HANDLER 12x30x1 Synthetic Pleated Air Filter, MERV 8 (6B972)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG7)
- AIR HANDLER 15x30x1 Synthetic Pleated Air Filter, MERV 8 (6B961)
- AIR HANDLER 18x24x1 Synthetic Pleated Air Filter, MERV 7 (5W975)
- AIR HANDLER 12x15x1 Synthetic Pleated Air Filter, MERV 7 (6DNC2)
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKD9)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 13 (2EKH6)
- Air Handler Pleated Air Filters