This item is Discontinued.

Air Handler Pocket Air Filter, Synthetic, 24x24x15In. 2JWA1

Pocket Air Filter, Synthetic, 24x24x15In. (Discontinued)

  • Mfr # 2JWA1
  • Zoro # G6192042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2JWA1
Zoro #
G6192042
UPC #
190735014332
Country of Origin
Multiple

Dimensions

Nominal Filter Size
24x24x15
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
15 in
Actual Filter Size
23-3/8 in x 23-3/8 in x 15 in
Frame Size
13/16"
Actual Depth
15 in
Actual Width
23 3/8 in
Actual Height
23 3/8 in

Details

Performance Rating
MERV 14
Media Color
Yellow
Media Material
Synthetic
Number of Pockets
12
Max. Temp.
150 Degrees F
Media Area
60 sq ft
Gasket Material
None
Air Flow
500 fpm
Gasket Location
None
Item
Pocket Air Filter
Material
Synthetic
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Filter Efficiency
95%
Initial Resistance @ 500 fpm
0.45 in wc
MERV
14
Initial Resistance @ 300 fpm
0.27 in wc
Air Filter Header Type
Single
Air Filter Item
Pocket Air Filter
Frame or Header Material
Galvanized Steel
Max. Velocity
500 fpm
Standards
UL 900
Recommended Final Resistance
1.0 in wc
Capacity CFM
2000
Filter Efficiency - Air Filters
90% to 95%
Air Flow @ 300 fpm
1,200 cfm
Initial Resistance
0.36"WC
Final Resistance
1"WC
Frame Material
24 ga. Galvanized Steel
Air Filter Media Type
Synthetic
Removes Particles Down To
0.3 to 1.0 micron
Style - Air Filters
Bag
Air Flow @ 500 fpm
2,000 cfm

Description

Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x15, Performance Rating MERV 14, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Color Yellow, Media Material Synthetic, Number of Pockets 12, Media Area 60 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.