Shop All Pocket Air Filters
Air Handler
Pocket Air Filter, Synthetic, 24x24x15In.
Mfr # 5M358
Zoro # G6068544
product price: $86.89
/ea
Sold in multiples of 4 for $347.56
Free Shipping & Returns
$347.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x15
- Performance Rating MERV 14
- Media Color Yellow
- Media Material Synthetic
- Number of Pockets 12
Product Information
- Brand Air Handler
- MFR # 5M358
- Zoro # G6068544
- UPC # 190735021033
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x24x15 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 15 in |
Actual Height | 23 3/8 in |
Actual Depth | 15 in |
Frame Size | 13/16" |
Actual Width | 23 3/8 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 15 in |
Details
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x15, Performance Rating MERV 14, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Color Yellow, Media Material Synthetic, Number of Pockets 12, Media Area 60 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLYLE Overload Relay (HN69GZ306)
- DAYTON Air Line (3341003600)
- WIEGMANN Radiant Enclosure Heater, 3-15/16" H, 25W (RH115230V25W)
- KOCH FILTER MiniPleat Filter, 4V, MERV14, 24"x24"x12" (111-601-101)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x22", MERV 11 (5W446)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 11 (5W443)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 14 (6B626)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x22", MERV 13 (6B662)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x22", MERV 14 (2JUZ1)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 14 (6B641)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x14", MERV 8 (6B655)
- Air Handler Pocket Air Filters