This item is Discontinued.

Air Handler Rigid Cell Air Filter, 12x24x12" 2GHF3

Rigid Cell Air Filter, 12x24x12" (Discontinued)

  • Mfr # 2GHF3
  • Zoro # G4575532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2GHF3
Zoro #
G4575532
UPC #
190735009499
Country of Origin
Multiple

Dimensions

Nominal Filter Size
12x24x12
Nominal Depth
12 in
Nominal Height
12 in
Nominal Width
24 in
Actual Filter Size
11-3/8 in x 23-3/8 in x 11-1/2 in
Header Size
13/16"
Actual Depth
11 1/2 in
Actual Width
23 3/8 in
Actual Height
11 3/8 in

Details

Performance Rating
MERV 14
Air Filter Header Type
Single Header
Gasket Location
None
Media Color
Pink
Final Recommended Resistance
1.50" WC
Air Flow
500 fpm
Max. Temp.
180 Degrees F
Media Separator Construction
Metal Pleat
Initial Resistance @ 300 fpm
0.39 in wc
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Max. Velocity
500 fpm
Air Filter Item
Rigid Cell Air Filter
Air Filter Media Type
Fiberglass
Style - Air Filters
Box
Filter Efficiency
95%
Gasket Material
None
Media Material
Fiberglass
Air Flow @ 500 fpm
1,000 cfm
Media Area
25 sq ft
Max. Air Flow
500 fpm
Header
Single
Air Flow @ 625 fpm
1,250 cfm
Removes Particles Down To
0.3 to 1.0 microns
Air Flow @ 300 fpm
600 cfm
MERV
14
Frame or Header Material
Galvanized Steel
Frame/Header Material
Corrosion Resisitant Steel
Initial Resistance @ 500 fpm
0.65 in wc
Initial Resistance
0.71" WC
Item
Rigid Cell Air Filter
Standards
UL Classified
Filter Efficiency - Air Filters
95 %
Recommended Final Resistance
1.5 in wc

Description

Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 12x24x12, Filter Efficiency - Air Filters 95 Percent, Media Material Fiberglass, Frame or Header Material Galvanized Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color Pink, Media Area 25 sq ft, Media Separator Construction Metal Pleat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.