This item is Discontinued.

Air Handler Rigid Cell Air Filter, 20x20x12" 2GHK4

Rigid Cell Air Filter, 20x20x12" (Discontinued)

  • Mfr # 2GHK4
  • Zoro # G4565696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2GHK4
Zoro #
G4565696
UPC #
190735009710
Country of Origin
Multiple

Dimensions

Nominal Filter Size
20x20x12
Nominal Depth
12 in
Nominal Height
20 in
Nominal Width
20 in
Actual Width
19 3/8 in
Actual Depth
11 1/2 in
Header Size
13/16"
Actual Height
19 3/8 in
Actual Filter Size
19-3/8 in x 19-3/8 in x 11-1/2 in

Details

Performance Rating
MERV 13
Air Filter Header Type
Single Header
Gasket Location
None
Frame or Header Material
Galvanized Steel
Air Filter Media Type
Fiberglass
Initial Resistance @ 500 fpm
0.52 in wc
Air Flow
500 fpm
Filter Efficiency - Air Filters
85 %
Item
Rigid Cell Air Filter
Recommended Final Resistance
1.5 in wc
Air Flow @ 625 fpm
1,736 cfm
Media Color
Yellow
Final Recommended Resistance
1.50" WC
Initial Resistance
0.53" WC
Air Filter Item
Rigid Cell Air Filter
Air Flow @ 300 fpm
833 cfm
Media Area
33 sq ft
Style - Air Filters
Box
Initial Resistance @ 300 fpm
0.31 in wc
Max. Velocity
500 fpm
Gasket Material
None
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Removes Particles Down To
0.3 to 1.0 microns
Header
Single
Standards
UL Classified
Air Flow @ 500 fpm
1,388 cfm
Frame/Header Material
Corrosion Resistant Steel
Max. Air Flow
500 fpm
MERV
13
Media Material
Fiberglass
Max. Temp.
180 Degrees F
Media Separator Construction
Metal Pleat
Filter Efficiency
85%

Description

Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 20x20x12, Filter Efficiency - Air Filters 85 Percent, Media Material Fiberglass, Frame or Header Material Galvanized Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 33 sq ft, Media Separator Construction Metal Pleat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.