This item is Discontinued.

Air Handler Rigid Cell Air Filter, 20x24x12" 2JTX3

Rigid Cell Air Filter, 20x24x12" (Discontinued)

  • Mfr # 2JTX3
  • Zoro # G6660376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2JTX3
Zoro #
G6660376
UPC #
190735011980
Country of Origin
Multiple

Dimensions

Nominal Filter Size
20x24x12
Nominal Depth
12 in
Nominal Height
20 in
Nominal Width
24 in
Actual Height
19 3/8 in
Actual Filter Size
19-3/8 in x 23-3/8 in x 11-1/2 in
Actual Width
23 3/8 in
Actual Depth
11 1/2 in

Details

Performance Rating
MERV 11
Air Filter Header Type
No Header
Gasket Location
None
Initial Resistance @ 300 fpm
0.19 in wc
Item
Rigid Cell Air Filter
MERV
11
Recommended Final Resistance
1.5 in wc
Media Material
Synthetic
Air Flow @ 500 fpm
1,666 cfm
Gasket Material
None
Initial Resistance
0.20" WC
Standards
UL Classified
Air Flow @ 300 fpm
1,000 cfm
Final Recommended Resistance
1.50" WC
Filter Efficiency - Air Filters
65 %
Style - Air Filters
Box
Air Filter Media Type
Synthetic
Air Flow @ 625 fpm
2,083 cfm
Frame or Header Material
Galvanized Steel
Media Separator Construction
Metal Pleat
Removes Particles Down To
1.0 to 3.0 microns
Air Flow
500 fpm
Frame/Header Material
Corrosion Resisitant Steel
Air Filter Item
Rigid Cell Air Filter
Media Color
Yellow
Filter Efficiency
65%
Filters Out
Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Initial Resistance @ 500 fpm
0.31 in wc
Max. Air Flow
500 fpm
Max. Velocity
500 fpm
Max. Temp.
180 Degrees F
Media Area
40 sq ft
Header
None

Description

Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 20x24x12, Filter Efficiency - Air Filters 65 Percent, Media Material Synthetic, Frame or Header Material Galvanized Steel, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 40 sq ft, Media Separator Construction Metal Pleat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.