This item is Discontinued.

Air Handler Rigid Cell Air Filter, 20x24x6" 2GHJ1

Rigid Cell Air Filter, 20x24x6" (Discontinued)

  • Mfr # 2GHJ1
  • Zoro # G6646324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GHJ1
Zoro #
G6646324
UPC #
190735009628
Country of Origin
Multiple

Dimensions

Nominal Filter Size
20x24x6
Nominal Depth
6 in
Nominal Height
20 in
Nominal Width
24 in
Actual Filter Size
19-3/8 in x 23-3/8 in x 5-1/2 in
Actual Depth
5 1/2 in
Actual Width
23 3/8 in
Actual Height
19 3/8 in
Header Size
13/16"

Details

Performance Rating
MERV 13
Air Filter Header Type
Single Header
Gasket Location
None
Air Flow @ 500 fpm
1,666 cfm
Frame or Header Material
Galvanized Steel
Removes Particles Down To
0.3 to 1.0 microns
Item
Rigid Cell Air Filter
Gasket Material
None
Frame/Header Material
Corrosion Resistant Steel
Max. Temp.
180 Degrees F
Air Flow @ 300 fpm
1,000 cfm
Media Material
Synthetic
Max. Air Flow
500 fpm
Media Separator Construction
Metal Pleat
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Standards
UL Classified
Style - Air Filters
Box
Filter Efficiency
85%
Final Recommended Resistance
1.50" WC
Filter Efficiency - Air Filters
85 %
Initial Resistance
0.53" WC
Air Filter Media Type
Synthetic
Media Area
21 sq ft
Initial Resistance @ 300 fpm
0.40 in wc
Header
Single
Air Flow
500 fpm
Air Filter Item
Rigid Cell Air Filter
MERV
13
Max. Velocity
500 fpm
Media Color
Yellow
Air Flow @ 625 fpm
2,083 cfm
Recommended Final Resistance
1.5 in wc

Description

Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 20x24x6, Filter Efficiency - Air Filters 85 Percent, Media Material Synthetic, Frame or Header Material Galvanized Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 21 sq ft, Media Separator Construction Metal Pleat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.