This item is Discontinued.

Air Handler Rigid Cell Air Filter, 24x24x12" 2HYW9

Rigid Cell Air Filter, 24x24x12" (Discontinued)

  • Mfr # 2HYW9
  • Zoro # G2926944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HYW9
Zoro #
G2926944
UPC #
190735010839
Country of Origin
Multiple

Dimensions

Nominal Filter Size
24x24x12
Nominal Depth
12 in
Nominal Height
24 in
Nominal Width
24 in
Actual Depth
11 1/2 in
Actual Width
23 3/8 in
Actual Filter Size
23-3/8 in x 23-3/8 in x 11-1/2 in
Actual Height
23 3/8 in

Details

Performance Rating
MERV 11
Air Filter Header Type
No Header
Gasket Location
None
Media Color
Yellow
Air Filter Item
Rigid Cell Air Filter
Style - Air Filters
Box
Item
Rigid Cell Air Filter
Media Material
Synthetic
MERV
11
Media Separator Construction
Metal Pleat
Initial Resistance @ 500 fpm
0.31 in wc
Gasket Material
None
Air Flow @ 500 fpm
2,000 cfm
Header
None
Recommended Final Resistance
1.5 in wc
Air Flow
500 fpm
Air Filter Media Type
Synthetic
Final Recommended Resistance
1.00" WC
Air Flow @ 300 fpm
1,200 cfm
Max. Velocity
500 fpm
Air Flow @ 625 fpm
2,500 cfm
Initial Resistance @ 300 fpm
0.19 in wc
Filters Out
Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Media Area
50 sq ft
Frame or Header Material
Galvanized Steel
Initial Resistance
0.31" WC
Max. Air Flow
500 fpm
Standards
Classified as to Flammability only, Class 2 R13458
Filter Efficiency - Air Filters
65 %
Removes Particles Down To
1.0 to 3.0 microns
Max. Temp.
180 Degrees F
Frame/Header Material
Corrosion Resisitant Steel
Filter Efficiency
65%

Description

Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 24x24x12, Filter Efficiency - Air Filters 65 Percent, Media Material Synthetic, Frame or Header Material Galvanized Steel, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 50 sq ft, Media Separator Construction Metal Pleat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.