Shop All Pocket Air Filters
Air Handler
Synthetic Pocket Air Filter, 12x24x36", MERV 13
Mfr # 5M366
Zoro # G6808873
Sold in multiples of 8 for $375.60
$375.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x12x36
- Performance Rating MERV 13
- Media Color Pink
- Media Material Synthetic
- Number of Pockets 3
Product Information
- Brand Air Handler
- MFR # 5M366
- Zoro # G6808873
- UPC # 190735021095
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x12x36 |
Nominal Height | 24 in |
Nominal Width | 12 in |
Nominal Depth | 36 in |
Actual Width | 11 3/8 in |
Actual Depth | 36 in |
Frame Size | 13/16" |
Actual Filter Size | 23 3/8 in x 11 3/8 in x 36 |
Actual Height | 23 3/8 in |
Details
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x12x36, Performance Rating MERV 13, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Color Pink, Media Material Synthetic, Number of Pockets 3, Media Area 18 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments, Removes Particles Down To 0.3 to 1.0 micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Oil Mist Filter, NRD16T/24M/30M, KF-25 (NOT30B)
- SUPCO Refrigeration Line Piercing Valve, Connection Size 1/4 in, 5/16 in, and 3/8 in OD, Aluminum (BPV31)
- WHYNTER Eco-Friendly 14000 BTU Dual Hose Portable Air Conditioner with Heater (ARC-14SH)
- EXPO ENGINEERED Drum Heater For 55 Gallon Steel Drum, 60-250°F, 240V (TRX-55-L-240)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x15", MERV 11 (2JVJ5)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x15", MERV 13 (2JVD8)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x20x22", MERV 11 (3DVN6)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x21", MERV 8 (5W449)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x30", MERV 14 (5M354)
- AIR HANDLER Pocket Air Filter, Synthetic, 20x24x22In. (2JVK8)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x18", MERV 11 (6B650)
- Air Handler Pocket Air Filters