Shop All Pocket Air Filters
Air Handler
Synthetic Pocket Air Filter, 20x20x18", MERV 14
Mfr # 3XJ92
Zoro # G7135886
original price:
$72.17
7% off
Sold in multiples of 4 for $268.36
$268.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x18
- Performance Rating MERV 14
- Media Color Yellow
- Media Material Synthetic
- Number of Pockets 8
Product Information
- Brand Air Handler
- MFR # 3XJ92
- Zoro # G7135886
- UPC # 190735017678
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 20x20x18 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 18 in |
Frame Size | 13/16" |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 18 in |
Actual Height | 19 3/8 in |
Actual Depth | 18 in |
Actual Width | 19 3/8 in |
Details
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 20x20x18, Performance Rating MERV 14, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Color Yellow, Media Material Synthetic, Number of Pockets 8, Media Area 40 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 16 Inch. Ø I.D. / 25 Ft. Long Polyester Duct Hose for X-41ATR & X-42ATR (16DH25)
- KINGSCOTE Thermal Smoke Agent, PK9 (T-813000-9)
- EATON CUTLER-HAMMER Contactor, 120V 10A 3P N/O Aux (CE15BNS3AB)
- FLEXAUST CO Ducting Hose, 25 ft L, Black/Yellow (4101400025)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x18", MERV 11 (6B650)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x14", MERV 8 (6B679)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x15", MERV 13 (2JVD8)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 14 (5E839)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x30", MERV 14 (5M354)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x22", MERV 14 (2DYK3)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x12", MERV 13 (2JVC7)
- Air Handler Pocket Air Filters