Shop All Pocket Air Filters
Air Handler
Synthetic Pocket Air Filter, 24x24x12", MERV 13
Mfr # 2JVD2
Zoro # G4594633
product price: $39.15
/ea
Sold in multiples of 4 for $156.60
$156.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x12
- Performance Rating MERV 13
- Media Color Pink
- Media Material Synthetic
- Number of Pockets 6
Product Information
- Brand Air Handler
- MFR # 2JVD2
- Zoro # G4594633
- UPC # 190735013281
- Country of Origin India
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x24x12 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 12 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 12 in |
Actual Width | 23 3/8 in |
Actual Height | 23 3/8 in |
Frame Size | 13/16" |
Actual Depth | 12 in |
Details
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x12, Performance Rating MERV 13, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Color Pink, Media Material Synthetic, Number of Pockets 6, Media Area 27 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments, Removes Particles Down To 0.3 to 1.0 micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02041)
- ALL-FILTERS 24X30X1 Poly Disposable Panel Air Filter MERV 6, 6PK (24301.6 6pk)
- FOLLETT ICE Gearmotor Relay (PI502742)
- DAYTON 16 in Backdraft Damper / Wall Shutter, Front Flange (3HHN6)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 11 (6B634)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x12", MERV 11 (2JVH6)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x15", MERV 14 (2JUX9)
- AIR HANDLER Fiberglass Pocket Air Filter, 20x24x22", MERV 8 (2GHL5)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x29", MERV 14 (6B659)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x15", MERV 14 (2JUX1)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 14 (2DVX1)
- Air Handler Pocket Air Filters