Shop All Pocket Air Filters
Air Handler
Synthetic Pocket Air Filter, 24x24x18", MERV 13
Mfr # 3XJ73
Zoro # G7495074
product price: $64.19
/ea
Sold in multiples of 4 for $256.76
$256.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x18
- Performance Rating MERV 13
- Media Color Pink
- Media Material Synthetic
- Number of Pockets 10
Product Information
- Brand Air Handler
- MFR # 3XJ73
- Zoro # G7495074
- UPC # 190735017517
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x24x18 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 18 in |
Frame Size | 13/16" |
Actual Depth | 18 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 18 in |
Actual Height | 23 3/8 in |
Actual Width | 23 3/8 in |
Details
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x18, Performance Rating MERV 13, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Color Pink, Media Material Synthetic, Number of Pockets 10, Media Area 60 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments, Removes Particles Down To 0.3 to 1.0 micron
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fan Switch, Closes at 90,120-240V (6UED4)
- DURAVENT 4" BVENT 24" Length (4BV24)
- ERIE Valve, 2 Way, Inverted Flare, 3/4 in. (VT2343)
- WARRICK CONTROLS Steam Column Probe (3H1B002)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x12", MERV 11 (2JVH6)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x22", MERV 11 (6B665)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 13 (6B643)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 11 (5M416)
- AIR HANDLER Pocket Air Filter, Synthetic, 12x24x15In. (2JVK6)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x22", MERV 13 (6B662)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x29", MERV 13 (6B644)
- Air Handler Pocket Air Filters