Shop All Pocket Air Filters
Air Handler
Synthetic Pocket Air Filter, 24x24x22", MERV 11
Mfr # 2JVZ9
Zoro # G6726763
Sold in multiples of 4 for $281.16
$281.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x22
- Performance Rating MERV 11
- Media Color Orange
- Media Material Synthetic
- Number of Pockets 10
Product Information
- Brand Air Handler
- MFR # 2JVZ9
- Zoro # G6726763
- UPC # 190735014325
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x24x22 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 22 in |
Frame Size | 13/16" |
Actual Depth | 22 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 22 in |
Actual Height | 23 3/8 in |
Actual Width | 23 3/8 in |
Details
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x22, Performance Rating MERV 11, Filter Efficiency - Air Filters 60 Percent to 65 Percent, Media Color Orange, Media Material Synthetic, Number of Pockets 10, Media Area 73 sq ft, Air Filter Header Type Single Header, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets, Removes Particles Down To 1.0 to 3.0 micron, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD MARKETING WORLD MARKETING 32225 Kerosene Replacement Wick, Fiberglass (32225)
- DAYTON Blower, 16-1/2 In, 3/4 HP, 208-230/460V (7C030)
- JB INDUSTRIES Cap Tube, .059 I.D. X .112 O.D. X 10 Ft (TC-59-10)
- LUX Psd011B 24V/Millivolt Single (PSD011B)
- AIR HANDLER Synthetic Pocket Air Filter, 24x20x15", MERV 13 (2JVD6)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x14", MERV 8 (6B652)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x22", MERV 13 (6B662)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x29", MERV 14 (6B640)
- AIR HANDLER Pocket Air Filter, MERV 13 (39UK59)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 13 (3XJ75)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x29", MERV 14 (5W427)
- Air Handler Pocket Air Filters