Shop All Pocket Air Filters
Air Handler
Synthetic Pocket Air Filter, 24x24x30", MERV 11
Mfr # 5M417
Zoro # G6435913
product price: $60.35
/ea
Sold in multiples of 4 for $241.40
$241.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x30
- Performance Rating MERV 11
- Media Color Orange
- Media Material Synthetic
- Number of Pockets 6
Product Information
- Brand Air Handler
- MFR # 5M417
- Zoro # G6435913
- UPC # 190735021446
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x24x30 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 30 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 30 in |
Actual Depth | 30 in |
Actual Width | 23 3/8 in |
Frame Size | 13/16" |
Actual Height | 23 3/8 in |
Details
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x30, Performance Rating MERV 11, Filter Efficiency - Air Filters 60 Percent to 65 Percent, Media Color Orange, Media Material Synthetic, Number of Pockets 6, Media Area 60 sq ft, Air Filter Header Type Single Header, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets, Removes Particles Down To 1.0 to 3.0 micron, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIL MCLAIN 380000000 Kit-S Ga-Pt-Ss (380000000)
- DAYTON Supply Fan, Standard Duty, 36 in Blade Dia, 1/4 to 1-1/2 HP (1WDC7)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (CWH3504F)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x32" (2JVF5)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 14 (3XJ83)
- AIR HANDLER Pocket Air Filter, Synthetic, 24x24x20In. (3XJ80)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x29", MERV 14 (6B627)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x15", MERV 14 (5M426)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x18", MERV 14 (6B642)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x29", MERV 14 (6B640)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 11 (5W442)
- Air Handler Pocket Air Filters